Thermo Scientific 31605-254630 ODS-2 HPLC Column, C18, 5 µm, 250 mm L x 4.6 mm ID

Representative image only.

Thermo Scientific 31605-254630 ODS-2 HPLC Column, C18, 5 µm, 250 mm L x 4.6 mm ID

Thermo Scientific | Mfr: 31605-254630| Item: 0189041

High-efficiency columns with proven results and reproducibility

₹342,000.00INR / Each

₹342,000.00INR / Each
Product Description

Key Features

  • Suitable for Octadecyl silane (C18) phase
  • 1 month warranty

More About this Item

Thermo Scientific™ Hypersil™ columns have been trusted by researchers for over 30 years. Each batch of silica produced for these columns is tested to make sure it results in the same separations as previous batches, guaranteeing you have the same results time after time, even after changing your column. The wide range of phases ensures a column is available to match your application.

Hypersil ODS-2 C18 Columns are manufactured under strict ISO 9001:2000 guidelines and provide a dependable L1 alternative. These columns are tested to confirm reproducibility and ruggedness required in QA and QC laboratories. Provide separations over a wide range of applications including polar compounds, vitamins, and amino acids. Stable in pH range of 2 to 8.

ISO9001 Certified Supplier
Specifications
  • PhaseC18
  • Column Length (mm)250
  • Column Inside Diameter (ID) (mm)4.6
  • Column Particle Size (µm)5
  • Tubing Inside Diameter (ID) (mm)4.6
  • DescriptionODS-2 HPLC Column, C18, 5 µm, 250 mm L x 4.6 mm ID
  • Warranty1 month
Reviews
Q&A