Thermo Scientific 30103-054630 ODS HPLC Column, C18, 3 µm, 50 mm L x 4.6 mm ID

Representative image only.

Thermo Scientific 30103-054630 ODS HPLC Column, C18, 3 µm, 50 mm L x 4.6 mm ID

Thermo Scientific | Mfr: 30103-054630| Item: 0188724

High-efficiency columns with proven results and reproducibility

₹313,000.00INR / Each

₹313,000.00INR / Each
Product Description

Key Features

  • Batch tested to guarantee your results
  • Separate a wide range of compounds
  • 1 month warranty

More About this Item

Thermo Scientific™ Hypersil™ columns have been trusted by researchers for over 30 years. Each batch of silica produced for these columns is tested to make sure it results in the same separations as previous batches, guaranteeing you have the same results time after time, even after changing your column. The wide range of phases ensures a column is available to match your application.

Hypersil ODS C18 Columns are exceptionally reliable and capable of separating a wide range of compounds including nonpolar, moderately polar, and lipophilic compounds such as triglycerides. Stable in pH range of 2 to 8.

ISO9001 Certified Supplier
Specifications
  • PhaseC18
  • Column Length (mm)50
  • Column Inside Diameter (ID) (mm)4.6
  • Column Particle Size (µm)3
  • Tubing Inside Diameter (ID) (mm)4.6
  • DescriptionODS HPLC Column, C18, 3 µm, 50 mm L x 4.6 mm ID
  • Warranty1 month
Reviews
Q&A