Thermo Scientific 223312100 Polar Series Accel 250 Recirculating Chiller

Representative image only.

Thermo Scientific 223312100 Polar Series Accel 250 Recirculating Chiller

Thermo Scientific | Mfr: 223312100| Item: 1595615

₹1,153,000.00INR / Each

₹1,153,000.00INR / Each
Product Description

Key Features

  • Intuitive HMI interface with digital control and readout
  • Small internal reservoir and ample cooling capacities translate into fast temperature ramp times
  • System control allows easy operation and fill-and-drain procedure
  • Easily accessible from the front panel so there is no need to reposition the machine to fill or drain
  • Air-cooled refrigeration system allows you to place multiple units right next to each other
  • Extremely quiet operation – less than 58 dBA
  • USB port for serial communication
  • When cost and space are important, this unit is an economical choice. The small footprint saves space in the lab
  • 2 year warranty

More About this Item

Thermo Scientific™ Polar Series Accel 250 LC Cooling/Heating Recirculating Chiller offers 250 watts of cooling with a working temperature range of −10° to +80°C. Dynamic, reliable and efficient—these powerful, compact chillers offer full-range cooling capabilities for quick ramp-up and cool-down of your application.

UL Listed.Canadian Standards AssociationTwo year warranty
Specifications
  • Bath TypeRecirculating Water Bath
  • Reservoir Capacity (L)2.8
  • Max Temperature (° C)80
  • Min Temperature (° C)-10
  • Cooling Capacity At 20° C (watts)250
  • Pump TypeForce
  • Max Pump Pressure (PSI)4.4
  • Low-Level CutoffYes
  • Width (in)9 7/64
  • Height (in)24 51/64
  • Depth (in)19 13/64
  • Heater Wattage (watts)2000
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionPolar Series Accel 250 Recirculating Chiller
Reviews
Q&A