Texwrite TX5740 Cleanroom Notebook; 8.5" x 11", 10/Bx

Representative image only.

Texwrite TX5740 Cleanroom Notebook; 8.5" x 11", 10/Bx

Texwrite | Mfr: TX5740| Item: 3367821

Cleanroom bond with low particle and fiber generation

₹90,200.00INR / Box of 10

₹90,200.00INR / Box of 10
Product Description

Key Features

  • No natural latex binders
  • 100 writable pages (50 sheets) in a spiral binding
  • Notebooks lie flat
  • Pages rotate freely for ease of use
  • 8.5"W x 11"L

More About this Item

Cleanroom notebooks are an economical choice for note taking and data recording in your cleanroom. Notebooks feature a high-density polyethylene cover, plastic spirals, and durable cleanroom paper. Pages are printed with low sodium ink to reduce contamination.

Compliance: ISO Class 4 (formerly Class 10)

Specifications
  • ComplianceISO Class 4 (formerly 10)
  • Length (in)8.5
  • Width (in)11
  • Length (cm)21.6
  • Width (cm)27.9
  • DescriptionCleanroom notebook; 8.5" x 11", 10/box
Reviews
Q&A