Texwipe TX612 Low-Particulate Wipes, 12" x 12"; 150/bag

Representative image only.

Texwipe TX612 Low-Particulate Wipes, 12" x 12"; 150/bag

Texwipe | Mfr: TX612| Item: 3367702

More durable, absorbent, and softer than paper wipes

₹6,800.00INR / Bag of 150

₹6,800.00INR / Bag of 150
Product Description

Key Features

  • Ideal for clean room applications
  • Low-particulate TechniCloth
  • 150 wipes per bag
  • ISO Class 5 compliant

More About this Item

Choose from a variety of low-particulate wipes to meet your clean room application.

TechniCloth® Wipes have great solvent compatibility. Use for wiping up aqueous spills and cleaning precision laboratory components. TechniCloth II® wipes feature ultralow particulate treatment, resulting in lower particle generation. Made of nonwoven cellulose and polyester blend.

Specifications
  • ComplianceISO Class 5
  • Width (in)12
  • Length (in)12
  • Width (cm)31
  • Length (cm)31
  • DescriptionLow-particulate wipes, 12" x 12", 150/bag
Reviews
Q&A