Texwipe TX609 Low-Particulate Wipes, 9" x 9"; 300/bag

Representative image only.

Texwipe TX609 Low-Particulate Wipes, 9" x 9"; 300/bag

Texwipe | Mfr: TX609| Item: 3367703

More durable, absorbent, and softer than paper wipes

₹6,100.00INR / Bag of 300

₹6,100.00INR / Bag of 300
Product Description

Key Features

  • Ideal for clean room applications
  • Low-particulate TechniCloth
  • 300 wipes per bag
  • ISO Class 5 compliant

More About this Item

Choose from a variety of low-particulate wipes to meet your clean room application.

TechniCloth® Wipes have great solvent compatibility. Use for wiping up aqueous spills and cleaning precision laboratory components. TechniCloth II® wipes feature ultralow particulate treatment, resulting in lower particle generation. Made of nonwoven cellulose and polyester blend.

Specifications
  • ComplianceISO Class 5
  • Width (in)9
  • Length (in)9
  • Width (cm)23
  • Length (cm)23
  • DescriptionLow-particulate wipes, 9" x 9", 300/bag
Reviews
Q&A