Texwipe TX3285 Sterile prewetted sterile wipes, 9" x 9", 400/cs

Representative image only.

Texwipe TX3285 Sterile prewetted sterile wipes, 9" x 9", 400/cs

Texwipe | Mfr: TX3285| Item: 8643613

Wipes are gamma irradiated to a 10-6 sterility assurance level

Call For Price

Call For Price
Product Description

Key Features

  • Wipes are gamma irradiated to a 10-6 sterility assurance level

More About this Item

Ideal for cleaning pharmaceutical aseptic fill areas, biotechnology manufacturing facilities, and microbiological labs and isolators—wipes clean without compromising the sterile nature of these environments. All wipes are gamma irradiated to 10-6 Sterility Assurance Level, according to AAMI guidelines, ensuring sterility.

Sterile AlphaSat® 10 Wipes feature 100% polyester construction with thermally sealed edges. Prewetted with a 70% IPA/30%DI solution that has been 0.2-micron filtered for better performance.


Note: Not available for sale to the state of California

Specifications
  • ComplianceISO Class 3
  • Width (in)9
  • Length (in)9
  • Width (cm)23
  • Length (cm)23
  • DescriptionSterile prewetted sterile wipes, 9" x 9", 400/cs
Documents & Certificates
Reviews
Q&A