Texwipe TX3210 Dry wipes; 12" x 12", 500/cs

Representative image only.

Texwipe TX3210 Dry wipes; 12" x 12", 500/cs

Texwipe | Mfr: TX3210| Item: 3367712

Wipes are gamma irradiated to a 10-6 sterility assurance level

₹89,300.00INR / Case of 500

₹89,300.00INR / Case of 500
Product Description

More About this Item

Ideal for cleaning pharmaceutical aseptic fill areas, biotechnology manufacturing facilities, and wipes clean without compromising the sterile nature of these environments. All wipes are gamma irradiated to 10-6 Sterility Assurance Level, according to AAMI guidelines, ensuring sterility.

SterileWipe™ HS II Dry Wipes are made of nonwoven cellulose and polyester blend, offering durability and absorbency.
Note: Not available for sale to the state of California

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • MaterialNonwoven cellulose and polyester blend
  • ComplianceISO Class 5
  • Width (in)12
  • Depth (in)12
  • Width (cm)31
  • Length (cm)31
  • DescriptionDry wipes; 12" x 12", 500/cs
Reviews
Q&A