Texwipe TX309 Low-Particulate Wipes, 9" x 9"; 300/bag

Representative image only.

Texwipe TX309 Low-Particulate Wipes, 9" x 9"; 300/bag

Texwipe | Mfr: TX309| Item: 3367706

More durable, absorbent, and softer than paper wipes

₹34,200.00INR / Bag of 300

₹34,200.00INR / Bag of 300
Product Description

Key Features

  • Ideal for clean room applications
  • Low-particulate TexWipe
  • 300 wipes per bag
  • ISO Class 5 compliant

More About this Item

Choose from a variety of low-particulate wipes to meet your clean room application.

TexWipe® Wipes are excellent for cleaning and polishing metallic and nonmetallic magnetic media disk surfaces. Made of double-sided twill pattern cotton.

Specifications
  • ComplianceISO Class 5
  • Width (in)9
  • Length (in)9
  • Width (cm)23
  • Length (cm)23
  • DescriptionLow-particulate wipes, 9" x 9", 300/bag
Reviews
Q&A