Texwipe TX2069 Low-Particulate Cleanroom Wipes, 9" x 9"; 150/bag

Representative image only.

Texwipe TX2069 Low-Particulate Cleanroom Wipes, 9" x 9"; 150/bag

Texwipe | Mfr: TX2069| Item: 3367708

More durable, absorbent, and softer than paper wipes

₹9,600.00INR / Bag of 150

₹9,600.00INR / Bag of 150
Product Description

Key Features

  • Ideal for clean room applications
  • Low-particulate ThermaSeal
  • 150 wipes per bag
  • ISO Class 3 compliant

More About this Item

Choose from a variety of low-particulate wipes to meet your clean room application.

ThermaSeal™ 60 Wipes are hot-cut polyester with thermally sealed edges for fiber control.

Specifications
  • ComplianceISO Class 3
  • Width (in)9
  • Length (in)9
  • Width (cm)23
  • Length (cm)23
  • DescriptionLow-Particulate Cleanroom Wipes, 9" x 9", 150/bag
Reviews
Q&A