Texwipe TX2009 Low-Particulate Wipes, 9" x 9"; 100/bag

Representative image only.

Texwipe TX2009 Low-Particulate Wipes, 9" x 9"; 100/bag

Texwipe | Mfr: TX2009| Item: 3367722

More durable, absorbent, and softer than paper wipes

₹10,900.00INR / Bag of 100

₹10,900.00INR / Bag of 100
Product Description

Key Features

  • Ideal for clean room applications
  • Low-particulate BetaWipe
  • 100 wipes per bag
  • ISO Class 7 compliant

More About this Item

Choose from a variety of low-particulate wipes to meet your clean room application.

BetaWipe™ Wipes have high sorption and are resistant to strong acids. The soft surface texture makes them ideal for cleaning sensitive surfaces.

Specifications
  • ComplianceISO Class 7
  • Width (in)9
  • Length (in)9
  • Width (cm)23
  • Length (cm)23
  • DescriptionLow-particulate wipes, 9" x 9", 100/bag
Reviews
Q&A