Texwipe TX1118 Low-Particulate Wipes, 18" x 18"; 75/bag

Representative image only.

Texwipe TX1118 Low-Particulate Wipes, 18" x 18"; 75/bag

Texwipe | Mfr: TX1118| Item: 3367714

More durable, absorbent, and softer than paper wipes

₹11,100.00INR / Bag of 75

₹11,100.00INR / Bag of 75
Product Description

Key Features

  • Ideal for clean room applications
  • Low-particulate TechniCloth
  • 75 wipes per bag
  • ISO Class 6 compliant

More About this Item

Choose from a variety of low-particulate wipes to meet your clean room application.

TechniCloth® Wipes have great solvent compatibility. Use for wiping up aqueous spills and cleaning precision laboratory components. TechniCloth II® wipes feature ultralow particulate treatment, resulting in lower particle generation. Made of nonwoven cellulose and polyester blend.

Specifications
  • ComplianceISO Class 6
  • Width (in)18
  • Length (in)18
  • Width (cm)46
  • Length (cm)46
  • DescriptionLow-particulate wipes, 18" x 18", 75/bag
Reviews
Q&A