Texwipe TX1012 Low-Particulate Wipes, 12" x 12"; 100/bag

Representative image only.

Texwipe TX1012 Low-Particulate Wipes, 12" x 12"; 100/bag

Texwipe | Mfr: TX1012| Item: 3367718

More durable, absorbent, and softer than paper wipes

₹33,200.00INR / Bag of 100

₹33,200.00INR / Bag of 100
Product Description

Key Features

  • Ideal for clean room applications
  • Low-particulate AlphaWipe
  • 100 wipes per bag
  • ISO Class 4 compliance

More About this Item

Choose from a variety of low-particulate wipes to meet your clean room application.

AlphaWipe® Wipes are made of 100% continuous filament double-knit polyester—use in integrated circuit fabrication facilities, and to clean optical and photomask surfaces. Alpha 10 wipes have polyester, sealed edges.

Specifications
  • ComplianceISO Class 4
  • Width (in)12
  • Length (in)12
  • Width (cm)31
  • Length (cm)31
  • DescriptionLow-particulate wipes, 12" x 12", 100/bag
Reviews
Q&A