Texwipe TX1009B Low-Particulate Wipes, 9" x 9"; bulk packed, 150/bg

Representative image only.

Texwipe TX1009B Low-Particulate Wipes, 9" x 9"; bulk packed, 150/bg

Texwipe | Mfr: TX1009B| Item: 3367701

More durable, absorbent, and softer than paper wipes

₹13,700.00INR / Bag of 150

₹13,700.00INR / Bag of 150
Product Description

Key Features

  • Ideal for clean room applications
  • Low-particulate AlphaWipe
  • 150 wipes per bag
  • Bulk-packed
  • ISO Class 5 compliant
  • Packaged in bulk for fast access and high throughput

More About this Item

Choose from a variety of low-particulate wipes to meet your clean room application.

AlphaWipe® Wipes are made of 100% continuous filament double-knit polyester—use in integrated circuit fabrication facilities, and to clean optical and photomask surfaces. Alpha 10 wipes have polyester, sealed edges.

Specifications
  • ComplianceISO Class 5
  • Width (in)9
  • Length (in)9
  • Width (cm)23
  • Length (cm)23
  • DescriptionLow-particulate wipes; 9" x 9", bulk packed, 150/bg
Reviews
Q&A