Texwipe AMA364681W Adhesive Floor Mat, 36" x 48", Clear on White, 30-layer mats, 8 mats/cs

Representative image only.

Texwipe AMA364681W Adhesive Floor Mat, 36" x 48", Clear on White, 30-layer mats, 8 mats/cs

Texwipe | Mfr: AMA364681W| Item: 0941106

Adhesive-coated mats capture dirt and dust so you don't track it into the cleanroom

₹119,000.00INR / Case of 8

₹119,000.00INR / Case of 8
Product Description

More About this Item

Adhesive-coated polyethylene surfaces remove dirt from shoes and cart wheels. When the top layer is dirty, simply peel off to expose a fresh surface.

Specifications
  • MaterialPolyethylene
  • Width (in)36
  • Length (in)46
  • Width (cm)91
  • Length (cm)117
  • ColorClear on White
  • Layers30
  • DescriptionAdhesive Floor Mat, 36" x 48", Clear on White, 30-layer mats, 8 mats/cs
Reviews
Q&A