Texas Instruments TI-89 Graphing Calculator with Advanced Mathematics Functions

Representative image only.

Texas Instruments TI-89 Graphing Calculator with Advanced Mathematics Functions

Texas Instruments | Mfr: TI-89| Item: 1731114

₹64,700.00INR / Each

₹64,700.00INR / Each
Product Description

Includes

Link cable (to connect with other calculators), four AAA batteries, slide case, and instructions.

Key Features

  • Symbolic differential equation solving
  • Graph in 2D or in 3D with real-time rotations
  • Perform linear algebra operations
  • Twenty constants including: speed of light, molar gas constant, Planck's constant, Avogadro's number and more
  • 1 year warranty

More About this Item

The graphing calculator offers a split screen which shows two applications at once. It features over 100 symbolic units to use in equations, computations, and unit conversions. Flash technology enables you to customize your calculator by down loading software from the internet (requires TI-GRAPH LINK™, sold below).

1 Year Warranty
Specifications
  • Memory188 KB RAM, 384 KB data storage or application space
  • Display Type2.5 in W x 1.5 in H LCD, 100 x 160 pixels
  • Width (in)3 1/2
  • Height (in)1
  • Depth (in)7 3/16
  • Width (cm)8.89
  • Height (cm)2.54
  • Depth (cm)18.25625
  • Battery Type4 AAA (included)
  • DescriptionGraphing Calculator with Advanced Mathematics Functions
  • Warranty1 Year
Reviews
Q&A