Texas Instruments TI-84+ Graphing Calculator with Advanced Statistics

Representative image only.

Texas Instruments TI-84+ Graphing Calculator with Advanced Statistics

Texas Instruments | Mfr: TI-84| Item: 1731112

₹48,400.00INR / Each

₹48,400.00INR / Each
Product Description

Includes

Link cable (to connect with other calculators), four AAA batteries, slide case, and instructions.

Key Features

  • Seven graphing styles differentiate graphs: line, thick-line, dotted-line, shading, and more.
  • Equation solver editor solves for different variables interactively.
  • Advanced statistics: hypothesis testing, confidence intervals, and distribution.
  • Store groups of related data in the archive for later use.
  • Regression analysis with sine and logistic regressions.
  • Flash technology enables you to customize your calculator by downloading software (requires TI-GRAPH LINK™)
  • 1 year warranty
1 Year Warranty
Specifications
  • Memory24 KB RAM, 160 KB data storage or application space
  • Display Type2.5 in W x 1.5 in H LCD, 64 x 96 pixels
  • Width (in)3 1/2
  • Height (in)7 3/16
  • Depth (in)1
  • Width (cm)8.89
  • Height (cm)18.25625
  • Depth (cm)2.54
  • Battery Type4 AAA (included)
  • DescriptionGraphing Calculator with Advanced Statistics
  • Warranty1 Year
Reviews
Q&A