Texas Instruments TI-30X2S Two-Line Scientific Calculator

Representative image only.

Texas Instruments TI-30X2S Two-Line Scientific Calculator

Texas Instruments | Mfr: TX-30XIIS| Item: 1731104

Call For Price

Call For Price
Product Description

Key Features

  • View and edit previous and current entries.
  • Five variable memories.
  • One and two variable statistics including linear regression and trendline analysis.
  • Fraction and fraction/decimal conversions.
  • Trigonometric functions in degrees and radians, common and natural logarithms, universal powers and roots.
  • 1 year warranty

More About this Item

What's included: battery, slide case, and instructions.

1 Year Warranty
Specifications
  • Memory5 variables
  • Number of Functions102
  • Display Typetwo-line LCD, 0.8125 in H; 11-digit entry line (scroll to show 88 digits), 10-digit answer line with 2-digit exponent line
  • Width (in)3 1/4
  • Height (in)6
  • Depth (in)13/16
  • Width (cm)8.255
  • Height (cm)15.24
  • Depth (cm)2.06375
  • Battery Type1 3V lithium (included)
  • DescriptionTwo-Line Scientific Calculator
  • Warranty1 Year
Reviews
Q&A