Texas Instruments TI-1795 SV Mini-Desktop Calculator 17311-02

Representative image only.

Texas Instruments TI-1795 SV Mini-Desktop Calculator 17311-02

Texas Instruments | Mfr: B00000JBLU| Item: 1731102

₹4,500.00INR / Each

₹4,500.00INR / Each
Product Description

Includes

One 1.5V LR54 button cell battery.

Key Features

  • Angled SuperView™ display for easy viewing.
  • Change sign (+/-) key makes negative number entry easy.
  • Battery and solar powered to work anywhere.
  • 1 year warranty
1 Year Warranty
Specifications
  • Memory3 key
  • Display Type8-digit LCD,0.75 in H
  • Width (in)4 3/8
  • Height (in)5 1/8
  • Depth (in)1
  • Width (cm)11.1125
  • Height (cm)13.0175
  • Depth (cm)2.54
  • Battery Type1 1.5V LR54 button cell (included)
  • DescriptionMini-Desktop Calculator 17311-02
  • Warranty1 Year
Reviews
Q&A