Testo 0563 1063 Quick-Action Penetration Thermistor Thermometer

Representative image only.

Testo 0563 1063 Quick-Action Penetration Thermistor Thermometer

Testo | Mfr: 0563 1063| Item: 3780362

Compact, practical, and always ready for use

Call For Price

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Testo 0563 1063 Quick-Action Penetration Thermistor Thermometer
Testo 0563 1063 Quick-Action Penetration Thermistor Thermometer
3780362

Call For Price
+ =
Total Price 18700.00 ADD 2 ITEMS TO CART
Product Description

Includes

waterproof case, holding clip, and two 3V CR2032 lithium batteries.

Key Features

  • Monitors limit values
  • 2 year warranty

More About this Item

Ideal for quick, uncomplicated core temperature checks for use in food-related industries such as catering, hotels, restaurants, and supermarkets. Meter is designed to provide fast measurements without leaving visible penetration marks, by using a special thin but robust food probe. Features an audible and visual limit alarm, hold button, on/off switch, auto off, °F/°C selection, and a waterproof IP67-rated case. (Most features can be enabled or disabled on demand.). Whats Included: waterproof case, holding clip, and two lithium batteries

Two year warranty
Specifications
  • Meter Measurement TypeThermistor
  • Number Of Probe Channels1
  • Types Of Probes AcceptedThermistor
  • Min Temperature (° F)-58
  • Max Temperature (° F)530
  • Min Temperature (° C)-50
  • Max Temperature (° C)275
  • Accuracy±1% of reading
  • Resolution0.1°
  • Display Type4-digit LCD
  • Height (in)8 1/2
  • Width (in)1 1/4
  • Depth (in)3/4
  • Battery Life350 hours
  • Battery2 3V CR2032 (included)
  • DescriptionQuick-Action Penetration Thermistor Thermometer
  • Warranty2 year
Reviews
Q&A