Testo 0560 9056 Mini Stick Surface Thermometer

Representative image only.

Testo 0560 9056 Mini Stick Surface Thermometer

Testo | Mfr: 0560 9056| Item: 9260081

Professional pocket thermometers with Swivel Head.

Call For Price

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Testo 0560 9056 Mini Stick Surface Thermometer
Testo 0560 9056 Mini Stick Surface Thermometer
9260081

Call For Price
+ =
Total Price 18700.00 ADD 2 ITEMS TO CART
Product Description

Includes

multifunction clip and two 3V CR2032 lithium batteries.

Key Features

  • 180 degrees swivel head enables display to be read from any angle
  • Super quick response time of 10 seconds for 99% new reading
  • Can be used in high temperatures up to 660° for up to 2 minutes
  • 304 stainless steel stem
  • Includes a multifunction clip and battery
  • 1 year warranty

More About this Item

Surface Thermometer has °F/°C switchable ranges, a multifunction clip and a display that updates every second. Use ON/OFF button to conserve battery life. Spring loaded thermocouple probe adapts itself to uneven surfaces.

1 Year Warranty
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-60
  • Max Temperature (° F)660
  • Min Temperature (° C)-50
  • Max Temperature (° C)350
  • Resolution0.1°
  • Display TypeLCD
  • Width (in)5 3/4
  • Stem Length (in)5 29/32
  • Battery2 3V CR2032 (included)
  • DescriptionMini Stick Surface Thermometer
  • Warranty1 year
Reviews
Q&A