Testo 0560 9055 Mini Stick Penetration Thermometer

Representative image only.

Testo 0560 9055 Mini Stick Penetration Thermometer

Testo | Mfr: 0560 9055| Item: 9260080

Professional pocket thermometers with Swivel Head.

Call For Price

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Testo 0560 9055 Mini Stick Penetration Thermometer
Testo 0560 9055 Mini Stick Penetration Thermometer
9260080

Call For Price
+ =
Total Price 18700.00 ADD 2 ITEMS TO CART
Product Description

Includes

one 3V CR2032 button-cell battery.

Key Features

  • 180 degrees swivel head enables display to be read from any angle
  • Super quick response time of 10 seconds for 99% new reading
  • Can be used in high temperatures up to 660° for up to 2 minutes
  • 304 stainless steel stem
  • Includes a multifunction clip and battery
  • 1 year warranty

More About this Item

Penetration Thermometer has °F/°C switchable ranges, a multifunction clip and a display that updates every second. Use ON/OFF button to conserve battery life. Exclusive tip sensor provides for a extremely accurate measurement.

1 Year Warranty
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-60
  • Max Temperature (° F)660
  • Min Temperature (° C)-50
  • Max Temperature (° C)350
  • Resolution0.1°
  • Display TypeLCD
  • Width (in)7 3/4
  • Stem Length (in)7 7/8
  • Battery1 3V CR2032 (included)
  • DescriptionMini Stick Penetration Thermometer
  • Warranty1 year
Reviews
Q&A