Testo 0560 6053 Humidity Stick with Dew Point

Representative image only.

Testo 0560 6053 Humidity Stick with Dew Point

Testo | Mfr: 0560 6053| Item: 3746100

Ideal for quick monitoring of ambient conditions in hard-to-reach locations

Call For Price

for an additional
₹32,600.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Testo 0560 6053 Humidity Stick with Dew Point
Testo 0560 6053 Humidity Stick with Dew Point
3746100

Call For Price
+ =
Total Price 32600.00 ADD 2 ITEMS TO CART
Product Description

Includes

3 AAA batteries and attachment clip.

Key Features

  • Head swivels 180°— allows easy viewing at any angle
  • 1 year warranty

More About this Item

These humidity sticks are small enough to fit in your pocket. They feature a single button to switch from temperature, humidity and dew point or wet bulb. The water resistant sensor protects from condensation, and a sensor cap rotates to protect from damage. They also feature auto-off to preserve battery life.
Whats included: thermohygrometer stick with multi-purpose clip, duct holder, and battery.

1 Year Warranty
Specifications
  • Min RH Range (%)5
  • Max RH Range (%)95
  • RH Accuracy±3% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)160
  • Max Temperature (° C)70
  • Temperature Accuracy±0.9°F (±0.5°C)
  • Temperature Resolution0.1°
  • Response Time15 seconds
  • Display Type3.5-digit LCD, 10.375" H
  • Battery3 AAA (included)
  • Length (in)4 5/16
  • Diameter (in)15/32
  • DescriptionHumidity Stick with Dew Point
  • Warranty1 year
Reviews
Q&A