Testo 0560 0103 Compact Folding Food Thermometer, Narrow; -22 to 428 F

Representative image only.

Testo 0560 0103 Compact Folding Food Thermometer, Narrow; -22 to 428 F

Testo | Mfr: 0560 0103| Item: 9002522

Compact, rugged design for everyday use!

Call For Price

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Testo 0560 0103 Compact Folding Food Thermometer, Narrow; -22 to 428 F
Testo 0560 0103 Compact Folding Food Thermometer, Narrow; -22 to 428 F
9002522

Call For Price
+ =
Total Price 18700.00 ADD 2 ITEMS TO CART
Product Description

Includes

two 3V CR2032 button-cell batteries.

Key Features

  • Hinged design conveniently folds to fit in your pocket
  • Narrow probe tip for optimum measuring flexibility in the kitchen and at the counter.
  • ABS housing is easy to keep clean.
  • Rugged (IP55) protection for daily use and safe cleaning.
  • Replacement battery is CR 2023
  • 2 year warranty

More About this Item

Use the testo folding food thermometers in the kitchen for quick and convenient spot-checks on all types of food....just unfold and start measuring. Get instant feedback on the large LCD display in seconds in °C or °F from -58 to 482°F depending upon model. Both models feature an NTC sensor , auto off and 0.9°F accuracy.

Two year warrantyConformite Europeenne
Specifications
  • Meter Measurement TypeDigital Indicator
  • Min Temperature (° F)-22
  • Max Temperature (° F)428
  • Min Temperature (° C)-30
  • Max Temperature (° C)220
  • Resolution0.1°
  • Display TypeLCD
  • Width (in)1 2/5
  • Depth (in)45/64
  • Stem Diameter (in)0.12
  • Stem Length (in)2 29/32
  • Battery Life300 hours
  • Battery2 3V CR2032 (included)
  • DescriptionCompact Folding Food Thermometer, Narrow; -22 to 428 F
Reviews
Q&A