Tempshield MAXL Water-resistant gloves, 15"L, X-large, 1 pair

Representative image only.

Tempshield MAXL Water-resistant gloves, 15"L, X-large, 1 pair

Tempshield | Mfr: MAXL| Item: 0911316

Protects at temperatures as low as –256°F (–160°C)

₹46,100.00INR / Pair of 1

₹46,100.00INR / Pair of 1

Buy It Together

Current Item

Tempshield MAXL Water-resistant gloves, 15"L, X-large, 1 pair
Tempshield MAXL Water-resistant gloves, 15"L, X-large, 1 pair
0911316

₹46,100.00INR / Pair of 1
+
Tempshield CA42 Cryogenic Apron, 24" W x 42" L; 1/Pack
0911338

₹70,800.00INR / Each
+
Cole-Parmer Cryogenic Storage and Transport Dewar, 6L
4426062

₹57,800.00INR / Each
=
Total Price 174700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Multilayered insulated construction provides maximum thermal protection while maintaining flexibility and dexterity
  • 3 month warranty

More About this Item

Water-Resistant Gloves provide protection in closed cryogenic systems with limited risk of exposure to cryogenic fluids. A stay-dry lining keeps you warm and comfortable.
Note: Do not immerse gloves in liquid nitrogen.

3 Month Warranty
Specifications
  • MaterialNylon
  • SizeX-Large
  • Length (in)15
  • Length (cm)38
  • ColorBlue
  • LiningCotton
  • SterileNo
  • Max Temperature (° F)-320
  • Max Temperature (° C)-196
  • DescriptionWater-resistant gloves, 15"L, X-large, 1 pair
  • Warranty3 month
Reviews
Q&A