Tempshield MALWP Waterproof gloves, 15" length, large

Representative image only.

Tempshield MALWP Waterproof gloves, 15" length, large

Tempshield | Mfr: MALWP| Item: 0911332

Protects at temperatures as low as –256°F (–160°C)

₹75,800.00INR / Pair of 1

₹75,800.00INR / Pair of 1

Buy It Together

Current Item

Tempshield MALWP Waterproof gloves, 15" length, large
Tempshield MALWP Waterproof gloves, 15" length, large
0911332

₹75,800.00INR / Pair of 1
+
Tempshield CA42 Cryogenic Apron, 24" W x 42" L; 1/Pack
0911338

₹70,800.00INR / Each
+
Cole-Parmer Cryogenic Storage and Transport Dewar, 6L
4426062

₹57,800.00INR / Each
=
Total Price 204400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Multilayered insulated construction provides maximum thermal protection while maintaining flexibility and dexterity
  • 3 month warranty

More About this Item

Waterproof Gloves have a nylon exterior and a seamless waterproof lining—great for handling equipment or cryogenic materials in ultracold atmospheres. Gloves keep you dry and wick moisture away from your hands, keeping you comfortable for extended periods of time.
Note: Do not immerse gloves in liquid nitrogen.

3 Month Warranty
Specifications
  • MaterialNylon
  • SizeLarge
  • Length (in)15
  • Length (cm)38
  • ColorBlue
  • LiningCotton
  • SterileNo
  • Max Temperature (° F)-320
  • Max Temperature (° C)-196
  • DescriptionWaterproof gloves, 15" length, large
  • Warranty3 month
Reviews
Q&A