Tempshield CA48 Cryogenic Apron, 24" W x 48" L; 1/Pack

Representative image only.

Tempshield CA48 Cryogenic Apron, 24" W x 48" L; 1/Pack

Tempshield | Mfr: CA48| Item: 0911340

Ideal for use with cryogenically cold materials and in clean rooms

₹77,100.00INR / Each

₹77,100.00INR / Each

Buy It Together

Current Item

Tempshield CA48 Cryogenic Apron, 24" W x 48" L; 1/Pack
Tempshield CA48 Cryogenic Apron, 24" W x 48" L; 1/Pack
0911340

₹77,100.00INR / Each
+ +
Tempshield WRM Water-resistant gloves, 12"L, medium, 1 pair
0911302

₹43,100.00INR / Pair of 1
=
Total Price 242200.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 100% waterproof liner prevents spilled fluid and cold equipment from coming in contact with the torso
  • Semiporous nylon material on both sides is durable yet breathable and resists most solvents and chemicals
  • Adjustable plastic fasteners at waist and neck snap easily into place
  • 3 month warranty

More About this Item

Rated for use with LN2 vapor phase and liquefied natural gas (LNG). Note: Do not immerse in liquid nitrogen. Lightweight insulation is nontoxic and asbestos-free; provides warmth without bulk. Aprons are machine washable/dryable.

3 Month Warranty
Specifications
  • Length (in)48
  • Length (cm)121.92
  • MaterialNylon
  • Width (in)24
  • ColorBlue
  • DescriptionCryogenic Apron, 24" W x 48" L; 1/Pack
  • Warranty3 month
Reviews
Q&A