Techniquip P866DS4XXW LED Ring Light, 2-5/8" ID, 80 LEDs; 100-240 VAC, 50/60 Hz

Representative image only.

Techniquip P866DS4XXW LED Ring Light, 2-5/8" ID, 80 LEDs; 100-240 VAC, 50/60 Hz

Techniquip | Mfr: P866DS8XXW| Item: 4124005

Maintenance-free LED lights have long life and low power consumption

₹127,000.00INR / Each

₹127,000.00INR / Each
Product Description

Includes

6-ft (1.8-m) power cord with a three-prong plug.

Key Features

  • Brightness control and four-segment control allow you to adjust the light as you need
  • 1 year warranty

More About this Item

For applications requiring lighting that is energy efficient and long lasting, these are the ring lights for you! LED lights have low power requirements and long life. White lights have a 6500 K color temperature for good color rendering. Housing material is rugged black-anodized aluminum. Connect to your microscope with three thumbscrews.
The control unit features an on/off switch, adjustable brightness control, and four switches for segment control. The controller logic allows each of the four LED segments to be turned on or off individually, to handle a variety of lighting needs. Controller includes a 36" (91.4 cm) cord that connects to the LED light.

1 Year Warranty
Specifications
  • Lamp Color Temperature6500 K
  • Bulb TypeLED
  • Diameter (in)2.625
  • Diameter (cm)6.7
  • Cord Length36" to controller; 6-ft power cord
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionLED Ring Light, 2-5/8" ID, 80 LEDs; 100-240 VAC, 50/60 Hz
  • Warranty1 Year
Reviews
Q&A