Taylor 49562J Dial Metal Thermometer, 12" , -60F to 120F and -50C to 50C

Representative image only.

Taylor 49562J Dial Metal Thermometer, 12" , -60F to 120F and -50C to 50C

Taylor | Mfr: 49562J| Item: 9000032

Giant, oversized face has bold, easy-to-read numerals

₹4,600.00INR / Each

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹4,600.00INR / Each

Buy It Together

Current Item

Taylor 49562J Dial Metal Thermometer, 12" , -60F to 120F and -50C to 50C
Taylor 49562J Dial Metal Thermometer, 12" , -60F to 120F and -50C to 50C
9000032

₹4,600.00INR / Each
+ =
Total Price 23300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • All thermometers are made of metal for durability and are weather resistant
  • Thermometer easily mounts to walls or any other flat surface
  • Dual-scale thermometer reads in both °C and °F
  • Temperature scale has maximum contrast for ease of reading in low lighting conditions
  • Rectangle thermometers are 12" high and have a spirit filled glass tube
  • Round thermometers are 12" in diameter and come with or without humidity
  • Fully weather resistant — ideal for outdoor use
  • 1 year warranty
1 Year Warranty
Specifications
  • Min Temperature (° F)-60
  • Min Temperature (° C)-50
  • Max Temperature (° F)120
  • Max Temperature (° C)50
  • Division (° C)2
  • Division (° F)2
  • Dial Size (in)12
  • DescriptionDial Metal Thermometer, 12" , -60F to 120F and -50C to 50C
  • Warranty1 year
Reviews
Q&A