Taylor 3621N Anti-Bacterial Bimatel Test Thermometer, 0 to 220ºF

Representative image only.

Taylor 3621N Anti-Bacterial Bimatel Test Thermometer, 0 to 220ºF

Taylor | Mfr: 3621N| Item: 9000024

Case additive inhibits bacterial grpwth

₹2,200.00INR / Each

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹2,200.00INR / Each

Buy It Together

Current Item

Taylor 3621N Anti-Bacterial Bimatel Test Thermometer, 0 to 220ºF
Taylor 3621N Anti-Bacterial Bimatel Test Thermometer, 0 to 220ºF
9000024

₹2,200.00INR / Each
+ =
Total Price 20900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for food applications
  • NSF-listed
  • Multi-purpose protective case also functions as a handle and recalibration wrench
  • Bold easy-to-read dial numerals
  • 1 year warranty
1 Year WarrantyNSF international certified
Specifications
  • Min Temperature (° F)0
  • Max Temperature (° F)220
  • Accuracy±2% full-scale
  • Division (° F)2
  • Dial Size (in)1
  • Stem Length (in)5
  • Stem Material304 Stainless Steel
  • Connection0.5" NPT(M)
  • Description Anti-Bacterial Bimatel Test Thermometer, 0 to 220ºF
  • Warranty1 year
Reviews
Q&A