Taylor 3505 TruTemp Series Candy / Deep Fry Analog Dial Thermometer with 6" Stem

Representative image only.

Taylor 3505 TruTemp Series Candy / Deep Fry Analog Dial Thermometer with 6" Stem

Taylor | Mfr: 3505| Item: 9000133

Use this thermometer to ensure a consistent final product every time!

₹970.00INR / Each

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹970.00INR / Each

Buy It Together

Current Item

Taylor 3505 TruTemp Series Candy / Deep Fry Analog Dial Thermometer with 6" Stem
Taylor 3505 TruTemp Series Candy / Deep Fry Analog Dial Thermometer with 6" Stem
9000133

₹970.00INR / Each
+ =
Total Price 19670.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Adjust immersion depth with the included clip
  • Temperature range 100 to 380F
  • Common deep fry temperatures printed on 2" dial.
  • Red pointer.
  • Adjustable temperature indicator.
  • Stainless steel 6" stem with adjustable pan clip.
  • NSF listed.
  • 1 year warranty

More About this Item

An essential addition to commercial kitchens, this thermometer allows you to easily check the temperatures of delicate candy mixes or fryer oils so your final food products come out just right.

Be confident that your syrup mix is at the right temperature when you use a Taylor candy thermometer. The 6 inch long thermometer has a large dial with a red indicator and specified candy graduations that makes it easy to read. the Taylor candy thermometer features an 100F to 380F temperature range and is ideal for measuring candy syrup or oil for deep frying. Ensure your confections are reaching the correct temperature with a Taylor candy thermometer.

1 Year Warranty
Specifications
  • Min Temperature (° F)100
  • Max Temperature (° F)380
  • Accuracy2%
  • Stem Length (in)6
  • DescriptionCandy / Deep Fry Analog Dial Thermometer with 6" Stem
  • Warranty1 year
Reviews
Q&A