Swift Optical SM101-C Stero Microscope, LED, Binocular, 10X and 30X; Rechargeable

Representative image only.

Swift Optical SM101-C Stero Microscope, LED, Binocular, 10X and 30X; Rechargeable

Swift Optical | Mfr: SM101-C| Item: 0390423

Features top, bottom, and turret lights to meet all your illumination needs

Call For Price

Call For Price
Product Description

Includes

frosted glass plate and white/black plastic plate, eyeshields, vinyl dust cover, rechargeable batteries, and a universal battery charger.

Key Features

  • Comfortable 45° inclined tubes with 360° rotatable head minimizes strain
  • Energy-efficient variable LED illumination with 5 light setting combinations provides bright, white light
  • Cordless microscope uses rechargeable batteries for easy field use
  • Built-in handle encourages proper handling and makes transportation easy
  • Fixed magnifications of 10X and 30X
  • Limited Lifetime Warranty

More About this Item

Swift Optical SM100 Series microscopes feature variable LED illumination and cordless operation for added versatility. Energy-efficient LEDs provide bright white light with virtually no heat — ideal for temperature-sensitive samples. Five light setting combinations with top, bottom, and turret lights and dimmer control allow for varying light intensity. Microscope head features interlocked eyepiece tubes, 10X/20 mm eyepieces, and diopter adjustment. Magnification control is mounted on the side of the head for easy adjustments.

Frosted glass and black and white stage plates are provided with the microscope stand. The frosted glass stage plate allows light from the bottom illuminator to pass through. The black and white stage plates can be used for additional contrast to the specimen that is being viewed.



What's included: transparent plate and white/black plate, rechargeable batteries and a universal battery charger.

Limited Lifetime Warranty
Specifications
  • Magnification10X and 30X
  • Maximum Magnification30X
  • Head ConfigurationBinocular
  • Working Distance77 mm
  • Objectives1X and 3X
  • Eyepiece Diameter (mm)20
  • Eyepiece Magnification10X
  • Interpupillary Distance55mm to 75 mm
  • EyepiecesN-WF10X/20
  • Field of View20 and 6.5 mm
  • Illuminator(s)LED, top, bottom, and turret
  • Height (InchShort)19
  • Depth (in)18
  • Width (InchShort)17
  • Height (cm)48
  • Depth (cm)46
  • Width (cm)43
  • PowerRechargeable batteries and VAC adapter
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionSM101-C Stero Microscope, LED, Binocular, 10X and 30X; Rechargeable
  • WarrantyLTD Life Time
Reviews
Q&A