Supco SL300TH Mini Temperature and Humidity Data Logger

Representative image only.

Supco SL300TH Mini Temperature and Humidity Data Logger

Supco | Mfr: SL300TH| Item: 2303972

Provide consice measurements for critical environmental conditions

Call For Price

for an additional
₹40,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Supco SL300TH Mini Temperature and Humidity Data Logger
Supco SL300TH Mini Temperature and Humidity Data Logger
2303972

Call For Price
+ =
Total Price 40300.00 ADD 2 ITEMS TO CART
Product Description

Includes

software, 6 ft USB cable, and one 3 V lithium battery.

Key Features

  • Includes easy-to-use user configurable software
  • Units accurate to ±1°F, (±0.5°C)
  • 1 year warranty

More About this Item

These mini dataloggers are ideal for recording temperature and humidity conditions in labs, food storage facilities, warehouses, refrigerators, freezers, museums, greenhouses and more.
Features include high/low alarms, PC, delayed start or pushbutton control, user selectable stop on memory full, or memory rollover for continuous recording. Included software allows you to view graph and text simultaneously and provides the ability to calibrate dataloggers.

Units provide feature a standard USB interface, and includes software that is Windows® 98SE, ME, 2000, XP and above compatible.

1 Year Warranty
Specifications
  • Number of Channels1
  • Input TypeTemperature and humidity
  • Max Temperature (° F)160
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° C)70
  • Temperature Accuracy (° F)±1
  • Temperature Accuracy (° C)±0.5
  • Max Humidity RH (RH)99
  • Min Humidity RH (RH)0
  • Humidity Resolution (%)0.01
  • Humidity AccuracyRH Accuracy: ±2 from 10 to 90
  • Memory Size43,344 data points (temperature only); 21,672 data points (temperature, humidity, and dew point)
  • Battery Type1 3.6V Lithium (included)
  • Length (in)1/2
  • Height (in)3
  • Width (in)1/2
  • DescriptionMini Temperature and Hunidity Data Logger
  • Warranty1 year
Reviews
Q&A