Supco DDM55 Dual-Input Digital Manometer

Representative image only.

Supco DDM55 Dual-Input Digital Manometer

Supco | Mfr: DDM55| Item: 4252100

Accurately test for leaks in low-pressure gas systems

₹55,900.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹55,900.00INR / Each

Buy It Together

Current Item

Supco DDM55 Dual-Input Digital Manometer
Supco DDM55 Dual-Input Digital Manometer
4252100

₹55,900.00INR / Each
+ =
Total Price 93300.00 ADD 2 ITEMS TO CART
Product Description

Includes

soft-sided carry case, tubing adapters, flexible tubing, and one 9V battery.

Key Features

  • Easily see measurements on the backlit LCD
  • Obtain differential pressure readings in 11 different units of measure
  • Features Min/Max/Avg, data Hold, over/under range indicator, low-battery indicator, and auto-power off
  • 1 year warranty

More About this Item

Confirm pressure switch operation, regulator adjustments and delivery pressures, and perform leak tests. The DDM55 dual-input digital manometer helps isolate pressure issues—ideal for natural gas and propane systems.

1 Year Warranty
Specifications
  • Accuracy±0.3% full-scale at 25°C
  • Min Pressure (in WC)-55.4
  • Max Pressure (in WC)55.4
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)50
  • Unit Of Measurementpsi, in. Hg, mm Hg, kPa, mbar, bar, oz/in², kg/cm², " WC, ft H2O, cm H2O
  • DisplayDual LCD
  • Battery Type1 9V (included)
  • Media CompatibilityNoncorrosive gases
  • Resolution0.01" WC
  • Height (in)1
  • Width (in)2 3/16
  • Length (in)6
  • Height (cm)2.5
  • Length (cm)15.2
  • Width (cm)5.6
  • DescriptionDual-Input Digital Manometer
  • Warranty1 year
Reviews
Q&A