Supco CRTH2 Circular Temperature/Humidity Recorder, with Probe, 6”, 115 VAC

Representative image only.

Supco CRTH2 Circular Temperature/Humidity Recorder, with Probe, 6”, 115 VAC

Supco | Mfr: CRTH2| Item: 8005700

Features high and low alarms with relay

₹239,000.00INR / Each

for an additional
₹40,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹239,000.00INR / Each

Buy It Together

Current Item

Supco CRTH2 Circular Temperature/Humidity Recorder, with Probe, 6”, 115 VAC
Supco CRTH2 Circular Temperature/Humidity Recorder, with Probe, 6”, 115 VAC
8005700

₹239,000.00INR / Each
+ =
Total Price 279300.00 ADD 2 ITEMS TO CART
Product Description

Includes

AC power adapter, 6-ft probe, red pen, blue pen, and 60-sheet assortment of paper.

Key Features

  • Records and displays both temperature and either relative humidity or dew point
  • 1 year warranty

More About this Item

Use recorder to simultaneously record temperature and either humidity or dew point. Recorder measures temperature from -20 to 120degF(-30 to 50degC) with an accuracy of ±1.8degF (1degC). Recorder reports humidity from 0 to 100% with an accuracy of ±2%. Convenient two-line LCD displays current values.

Chart rotation speed is selectable from 1.5 hours to 7 days per revolution and is accurate to within ±1%. In the event of power failure, eight alkaline AA batteries (not included) supply power for approximately 24 hours of continuous recording. Internal alarm can be set for immediate or delayed operation by trigerring an audible alarm and/or a normally open, 48 VDC, 0.1 A relay.

Recorder includes probe (6-ft cable length, measures 4-3/4"L x 9/16" dia), tw

1 Year Warranty
Specifications
  • Chart TypeCircular
  • Chart Speed1.5 hrs/rev to 7 days/rev (user selectable)
  • Chart Diameter (in)6
  • Max Temperature (° F)130
  • Min Temperature (° F)-40
  • Max Temperature (° C)55
  • Min Temperature (° C)-40
  • Temperature Resolution
  • Temperature Accuracy±2% full-scale
  • Max Humidity (RH%)100
  • Min Humidity (RH%)0
  • Humidity Accuracy±2%
  • Display TypeLCD (2-line)
  • AlarmRelay; Audible
  • Width (in)9 1/4
  • Height (in)7 1/4
  • Depth (in)2 3/4
  • Width (cm)23.5
  • Height (cm)18.4
  • Depth (cm)7
  • Power (VAC)115
  • Battery Life24 hours
  • DescriptionCircular Temperature/Humidity Recorder, with Probe, 6”, 115 VAC
  • Warranty1 year
Reviews
Q&A