Supco 6" Circular Chart Recorder Paper, 7 Day, -40 to 30°F; 60/Pack

Representative image only.

Supco 6" Circular Chart Recorder Paper, 7 Day, -40 to 30°F; 60/Pack

Supco | Mfr: CR87-7| Item: 8005046

For Supco brand chart recorders

₹10,700.00INR / Pkg of 60

₹10,700.00INR / Pkg of 60

Buy It Together

Current Item

Supco 6" Circular Chart Recorder Paper, 7 Day, -40 to 30°F; 60/Pack
Supco 6" Circular Chart Recorder Paper, 7 Day, -40 to 30°F; 60/Pack
8005046

₹10,700.00INR / Pkg of 60
+ =
Total Price 182700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Circular and strip charts
  • For CR87B and CR87J series recorders
  • 1 year warranty

More About this Item

Choose the paper compatible with your Supco chart recorder and application needs.

For use with Supco Chart Recorder 80050-02.

1 Year Warranty
Specifications
  • Chart TypeCircular
  • Chart Speed7 day
  • Chart Diameter (in)6
  • Max Temperature (° F)30
  • Min Temperature (° F)-40
  • Description6" Circular Chart Recorder Paper, 7 Day, -40 to 30°F; 60/Pack
  • Warranty1 year
Reviews
Q&A