Supco 6" Circular Chart Recorder Paper, 7 Day, -30 to 50°C; 60/Pack

Representative image only.

Supco 6" Circular Chart Recorder Paper, 7 Day, -30 to 50°C; 60/Pack

Supco | Mfr: E3050C7| Item: 8005542

For Supco brand chart recorders

₹10,700.00INR / Pkg of 60

₹10,700.00INR / Pkg of 60

Buy It Together

Current Item

Supco 6" Circular Chart Recorder Paper, 7 Day, -30 to 50°C; 60/Pack
Supco 6" Circular Chart Recorder Paper, 7 Day, -30 to 50°C; 60/Pack
8005542

₹10,700.00INR / Pkg of 60
+ =
Total Price 179700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Circular and strip charts
  • For CRTH2 and CR4-KTH recorders
  • 1 year warranty

More About this Item

Choose the paper compatible with your Supco chart recorder and application needs.

1 Year Warranty
Specifications
  • Chart TypeCircular
  • Chart Speed7 day
  • Chart Diameter (in)6
  • Max Temperature (° F)122
  • Min Temperature (° F)-22
  • Max Temperature (° C)50
  • Min Temperature (° C)-30
  • Description6" Circular Chart Recorder Paper, 7 Day, -30 to 50°C; 60/Pack
  • Warranty1 year
Reviews
Q&A