Supco 6" Circular Chart Recorder Paper, 24 Hour, -20 to 50°F; 60/Pack

Representative image only.

Supco 6" Circular Chart Recorder Paper, 24 Hour, -20 to 50°F; 60/Pack

Supco | Mfr: CR87-2| Item: 8005041

For Supco brand chart recorders

₹12,100.00INR / Pkg of 60

₹12,100.00INR / Pkg of 60

Buy It Together

Current Item

Supco 6" Circular Chart Recorder Paper, 24 Hour, -20 to 50°F; 60/Pack
Supco 6" Circular Chart Recorder Paper, 24 Hour, -20 to 50°F; 60/Pack
8005041

₹12,100.00INR / Pkg of 60
+ =
Total Price 184100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Circular and strip charts
  • For CR87B and CR87J series recorders
  • 1 year warranty

More About this Item

Choose the paper compatible with your Supco chart recorder and application needs.

For use with Supco Chart Recorder 80050-02.

1 Year Warranty
Specifications
  • Chart TypeCircular
  • Chart Speed24 hour
  • Chart Diameter (in)6
  • Max Temperature (° F)50
  • Min Temperature (° F)-20
  • Description6" Circular Chart Recorder Paper, 24 Hour, -20 to 50°F; 60/Pack
  • Warranty1 year
Reviews
Q&A