Supco 6" Circular Chart Recorder Paper, 24 Hour, 0 to 500°F; 60/Box

Representative image only.

Supco 6" Circular Chart Recorder Paper, 24 Hour, 0 to 500°F; 60/Box

Supco | Mfr: CR1000-2| Item: 8005155

For Supco brand chart recorders

₹10,700.00INR / Box of 60

₹10,700.00INR / Box of 60

Buy It Together

Current Item

Supco 6" Circular Chart Recorder Paper, 24 Hour, 0 to 500°F; 60/Box
Supco 6" Circular Chart Recorder Paper, 24 Hour, 0 to 500°F; 60/Box
8005155

₹10,700.00INR / Box of 60
+ =
Total Price 182700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Circular and strip charts
  • For CR87HT series recorders
  • 1 year warranty

More About this Item

Choose the paper compatible with your Supco chart recorder and application needs.

1 Year Warranty
Specifications
  • Chart TypeCircular
  • Chart Speed24 hour
  • Chart Diameter (in)6
  • Max Temperature (° F)500
  • Min Temperature (° F)0
  • Max Temperature (° C)260
  • Min Temperature (° C)-18
  • Description6" Circular Chart Recorder Paper, 24 Hour, 0 to 500°F; 60/Box
  • Warranty1 year
Reviews
Q&A