Sub-Micro Quartz Cuvette, 100 uL, 8.5 mm Window Height; Each

Representative image only.

Sub-Micro Quartz Cuvette, 100 uL, 8.5 mm Window Height; Each

| Item: 8330140

Fits most standard-sized (10 mm) cuvette sample holders

₹291,000.00INR / Each

₹291,000.00INR / Each
Product Description

Key Features

  • Constructed of durable quartz

More About this Item

Available for UV/Vis absorbance spectroscopy applications (two polished windows). Match the cuvette center height to your instrument's light beam height; see individual cuvette specifications to verify correct manufacturer beam height.

Specifications
  • Max Capacity (mL)0.1
  • Max Capacity (MicroL)100
  • MaterialQuartz
  • Top TypeCover
  • Top MaterialPTFE
  • Pathlength (mm)10
  • Beam Height Zd (mm)8.5
  • Height (in)1 3/4
  • Width (in)1/2
  • Depth (in)1/2
  • Height (mm)45
  • Width (mm)12.5
  • Depth (mm)12.5
  • DescriptionSub-Micro Quartz Cuvette, 100 uL, 8.5 mm Window Height; Each
Reviews
Q&A