Stackable high-density polyethylene pail, 6 gallon

Representative image only.

Stackable high-density polyethylene pail, 6 gallon

| Item: 0627427

Won't take up unnecessary space

₹4,200.00INR / Each

₹4,200.00INR / Each

Buy It Together

Current Item

Stackable high-density polyethylene pail, 6 gallon
Stackable high-density polyethylene pail, 6 gallon
0627427

₹4,200.00INR / Each
+ =
Total Price 5160.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Effortless handling with recessed lip
  • Standard lid sold separately as model 06274-36

More About this Item

Pails conform to USDA specifications and are FDA compliant. Tapered body permits one pail to nest inside another for easy storage and shipping. Pails have bail-type handle and recessed fingergrip rim. Cover features a ''tear-tab'' strip that allows easy access to product; no lid opener required. Cover is not included.

Specifications
  • Capacity (L)23
  • Capacity (Gal)6
  • MaterialHigh Density Polyethyene (HDPE)
  • AutoclavableNo
  • Outside Diameter (OD) (in)11 7/8
  • Outside Diameter (OD) (cm)30.2
  • Overall Height (in)16 7/8
  • Overall Height (cm)42.8
  • DescriptionStackable high-density polyethylene pail, 6 gallon
Reviews
Q&A