Stackable high-density polyethylene pail, 2 gallon

Representative image only.

Stackable high-density polyethylene pail, 2 gallon

| Item: 0627403

Won't take up unnecessary space

₹1,700.00INR / Each

₹1,700.00INR / Each

Buy It Together

Current Item

Stackable high-density polyethylene pail, 2 gallon
Stackable high-density polyethylene pail, 2 gallon
0627403

₹1,700.00INR / Each
+
Tear Away Lid for 2 Gal. Pail 06274-03
0627434

₹640.00INR / Each
=
Total Price 2340.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Effortless handling with recessed lip
  • Standard lid sold separately as model 06274-34

More About this Item

Pails conform to USDA specifications and are FDA compliant. Tapered body permits one pail to nest inside another for easy storage and shipping. Pails have bail-type handle and recessed fingergrip rim. Cover features a ''tear-tab'' strip that allows easy access to product; no lid opener required. Cover is not included.

Specifications
  • Capacity (L)8
  • Capacity (Gal)2
  • MaterialHigh Density Polyethyene (HDPE)
  • AutoclavableNo
  • Outside Diameter (OD) (in)9 3/4
  • Outside Diameter (OD) (cm)24.8
  • Overall Height (in)9 1/4
  • Overall Height (cm)23.5
  • DescriptionStackable high-density polyethylene pail, 2 gallon
Reviews
Q&A