Square Tipped Autoclavable Tezfel (ETFE) Tongs, 10" L; 1/Pk

Representative image only.

Square Tipped Autoclavable Tezfel (ETFE) Tongs, 10" L; 1/Pk

| Item: 0644200

Get a grip on your samples

₹6,900.00INR / Each

₹6,900.00INR / Each
Product Description

Key Features

  • Autoclavable

More About this Item

Tefzel ETFE tongs measures 10"L and has 3/4" wide squared tips. Use to reach into deep tanks.

Specifications
  • Overall Length (in)10
  • Overall Length (cm)25.4
  • MaterialETFE
  • SterileNo
  • DescriptionSquare Tipped Autoclavable Tezfel (ETFE) Tongs, 10" L; 1/Pk
Reviews
Q&A