Spex PIPBASIN-1 Pipette Washer Basin

Representative image only.

Spex PIPBASIN-1 Pipette Washer Basin

Spex | Item: 0457118

Compact yet washes 23 pipettes at a time

₹45,300.00INR / Each

₹45,300.00INR / Each
Product Description

Key Features

  • Lightweight and compact, the washer/dryer fits within a sink or on a lab bench
  • Durable polyethylene construction
  • Accommodates 0.5 to 250 mL size pipettes
  • Use to catch and recycle the cleaning water

More About this Item

The pipette washer/dryer is easy to use. Simply insert pipettes, close the door, and attach the tubing to the wash or rinse line. The solution shoots out of the pipette tip, reflects off the ceiling portion of the washer and rains a shower down over the outside of the pipettes; thus cleaning both the inside and outside of the pipettes. To dry the insides of the pipettes, connect to a vacuum source and pull the air through the pipette tips until the insides of the pipettes are dry.

Pipette washer/dryer features a convenient, independent on/off valves control flow to the front and back rows of washers and the main water supply. Transparent door closes to prevent splashing when washer is in use. Order optional washer basin and pump to circulate wash or rinse solution through the pipettes.

Specifications
  • Compatible WithPipette washer/dryer 04571-15
  • Power (VAC)230
  • Power (Hz)60
  • Power (amps)1.1
  • DescriptionPipette Washer Basin
Reviews
Q&A