Speirs Robertson AMD-MF-90x75 AMD-MF Microscope Table, Active Air Isolators; 90x75 cm

Representative image only.

Speirs Robertson AMD-MF-90x75 AMD-MF Microscope Table, Active Air Isolators; 90x75 cm

Speirs Robertson | Mfr: AMD-MF-90X75| Item: 1150041

Maximize microscope image quality by removing unwanted vibrations

Call For Price

Call For Price

Buy It Together

Current Item

Speirs Robertson AMD-MF-90x75 AMD-MF Microscope Table, Active Air Isolators; 90x75 cm
Speirs Robertson AMD-MF-90x75 AMD-MF Microscope Table, Active Air Isolators; 90x75 cm
1150041

Call For Price
+
Speirs Robertson F06 Antivibration Table Castor
1150060

₹73,900.00INR / Each
=
Total Price 73900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Air-damped rolling diaphragm isolators reduce vibrations above 2 Hz by up to 99%, well below typical building vibration frequencies
  • Sound-deadened table construction reduces surface and sound vibrations
  • Table guard along the entire width protects platform from bumps
  • Stainless steel worktop and epoxy powder-coated steel frame are durable, chemical resistant, and easily cleaned
  • Leveling feet increase stability
  • Choose passive or active air models depending on your application
  • 1 year warranty

More About this Item

The active air AMD-MF models are designed for variable loads. The self-leveling feature automatically adjusts to changes in equipment load.

Isolators: four air-damped rolling diaphragms with 2 Hz natural frequency

Isolation performance: 97% at 50 Hz, 99% at 100 Hz

Worktop material: stainless steel

Working temperature: –4 to 320°F (–20 to 160°C)

1 Year Warranty
Specifications
  • Capacity (kg)100
  • Capacity (lbs)220
  • Height (in)30 3/4
  • Width (in)35 3/8
  • Depth (in)29 1/2
  • DescriptionAMD-MF Microscope Table, Active Air Isolators; 90x75 cm
  • Warranty1 year
Reviews
Q&A