Speirs Robertson AMD-MA-90x75 Amd-Ma Microscope Table, 90x75 cmwith 30x55 cmAir Isolation Platform

Representative image only.

Speirs Robertson AMD-MA-90x75 Amd-Ma Microscope Table, 90x75 cmwith 30x55 cmAir Isolation Platform

Speirs Robertson | Mfr: AMD-MA-90X75| Item: 1150050

Create the best working environment for your microscope

Call For Price

Call For Price

Buy It Together

Current Item

Speirs Robertson AMD-MA-90x75 Amd-Ma Microscope Table, 90x75 cmwith 30x55 cmAir Isolation Platform
Speirs Robertson AMD-MA-90x75 Amd-Ma Microscope Table, 90x75 cmwith 30x55 cmAir Isolation Platform
1150050

Call For Price
+ =
Total Price 151000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Active isolation area built into worktop
  • Maximises usable work area around microscope without disturbing it
  • Full size active air table built in below smaller isolation platform for greatest stability
  • 2Hz rolling diaphragm damped air isolators efficiently remove almost all vibrations
  • Ergonomic design for best user comfort, maximising accuracy and efficiency
  • 1 year warranty

More About this Item

The use of a large active isolation table ensures efficient isolation from vibrations while giving excellent stability. The worktop sits over the isolation platform without touching it and the isolation area plate sits on this platform. The surrounding area of the worktop can thus be used for placing equipment on without disturbing the microscope, maximising your use of available workspace. The active self-levelling air isolators have a natural frequency of 2Hz and effectively isolate out vibrations above 6Hz, below the frequencies at which most building vibrations occur. Active tables require a supply of clean dry compressed air of at least 5Bar (10 Bar max) via a 6mm OD airline. Tables are simple to install, easy to use and maintenance free.

1 Year Warranty
Specifications
  • Capacity (kg)100
  • Capacity (lbs)220
  • Height (in)31
  • Width (in)49
  • Depth (in)31
  • Platform Length (in)48 27/64
  • Platform Width (in)31 7/64
  • DescriptionAmd-Ma Microscope Table, 90x75 cmwith 30x55 cmAir Isolation Platform
  • Warranty1 year
Reviews
Q&A