Speirs Robertson AMCU-90x75 AMCU Instrument Platform, Sorbothane Isolators; 90x75 cm

Representative image only.

Speirs Robertson AMCU-90x75 AMCU Instrument Platform, Sorbothane Isolators; 90x75 cm

Speirs Robertson | Mfr: AMCU-90X75| Item: 1150024

Improves performance of sensitive instruments by shielding them from vibrations

Call For Price

Call For Price
Product Description

Key Features

  • Isolates heavy instruments from vibrations
  • High performance 3Hz natural frequency cushion air isolators
  • Suitable for instruments from 200kg up to 1000kgs
  • 1 year warranty

More About this Item

Save time and money by making sure your expensive high performance instruments are not underperforming due to a poor working environment. These platforms feature four internal air cushion isolators which are pumped up using a foot pump until the platform top floats free from the floor, so isolating the top from vibrations below. The stainless worktop is strong and durable and can be easily cleaned. The low profile of these platforms allows them to be installed easily into most areas. Platforms are simple to install, easy to use and maintenance free.

1 Year Warranty
Specifications
  • Capacity (kg)1000
  • Capacity (lbs)2200
  • Height (in)4
  • Width (in)36
  • Depth (in)30
  • DescriptionAMCU Instrument Platform, Sorbothane Isolators; 90x75 cm
  • Warranty1 year
Reviews
Q&A