Spectra Por 142736 RC Dialysis Tubing Closures, 35mm Width Max, White; 10/Pk

Representative image only.

Spectra Por 142736 RC Dialysis Tubing Closures, 35mm Width Max, White; 10/Pk

Spectra Por | Mfr: 142736| Item: 0289984

The most convenient method for sealing dialysis tubing without the risk of leaking

₹35,500.00INR / Pkg of 10

₹35,500.00INR / Pkg of 10
Product Description

Key Features

  • Easy to open and reseal
  • 1 year warranty

More About this Item

Standard Closures are designed to float, providing buoyancy and vertical orientation when applied to the tubing top end. Autoclavable and available in several colors for easy sample identification.

1 Year Warranty
Specifications
  • Tubing Sealing Width (mm)35
  • ColorWhite
  • DescriptionRC Dialysis Tubing Closures, 35mm Width Max, White; 10/Pk
  • Warranty1 year
Reviews
Q&A