Soleus DSJ-50E-01 Compact Digital Dehumidifier, 50 Pints; 120 V, 60 Hz

Representative image only.

Soleus DSJ-50E-01 Compact Digital Dehumidifier, 50 Pints; 120 V, 60 Hz

Soleus | Mfr: DSJ-50E-01| Item: 3770111

Convenient moisture removal in a portable design

₹69,100.00INR / Each

₹69,100.00INR / Each

Buy It Together

Current Item

Soleus DSJ-50E-01 Compact Digital Dehumidifier, 50 Pints; 120 V, 60 Hz
Soleus DSJ-50E-01 Compact Digital Dehumidifier, 50 Pints; 120 V, 60 Hz
3770111

₹69,100.00INR / Each
+
Drierite 26910 Mini Dehumidifier
0719302

₹12,500.00INR / Each
=
Total Price 81600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

four casters and 120-VAC power cord.

Key Features

  • Low temperature operation down to 41° F
  • 3 Fan speeds
  • Loss of power protection with auto restart
  • Automatic shut-off with bucket full indicator and alarm
  • Automatic defrost
  • Automatic Shut-off timer
  • Garden hose connector for continuous drainage
  • 1 year warranty

More About this Item

These dehumidifiers feature three humidity-level settings, three fan-speed settings, continuous dehumidification, full-tank indicator, and a water drain for continuous operation. A magnetic float within the water tank provides accurate water level readings and prevents tank overflow. When full, the tank indicator light illuminates and the unit automatically shuts off. Selectable humidity levels offer options for any comfort level. Once the selected humidity level is achieved, the compressor shuts off automatically. In situations where constant dehumidification is necessary, the continuous operation mode overrides the level setting. For convenient portability, the units feature a carrying handle and casters.

1 Year Warranty
Specifications
  • Power (VAC)115
  • Power (Hz)60
  • Height (in)19 1/2
  • Width (in)13 1/2
  • Depth (in)10 3/8
  • DescriptionCompact Digital Dehumidifier, 50 Pints; 120 V, 60 Hz
  • Warranty1 Year
Reviews
Q&A