SNOL 3/1100 LHM01 SS Muffle Furnace, Stainless Steel, 13 L, Upwards Opening Door, 230V

Representative image only.

SNOL 3/1100 LHM01 SS Muffle Furnace, Stainless Steel, 13 L, Upwards Opening Door, 230V

| Mfr: SNOL 13/1100 LHM01 SS EU| Item: 3385931

Designed for a variety thermal processes up to 1300 °C.

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

SNOL 3/1100 LHM01 SS  Muffle Furnace, Stainless Steel, 13 L, Upwards Opening Door, 230V
SNOL 3/1100 LHM01 SS Muffle Furnace, Stainless Steel, 13 L, Upwards Opening Door, 230V
3385931

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Includes

power cord and plug.

Key Features

  • One-piece chamber and ecological insulation provide high thermal efficiency
  • Low power consumption saves electricity
  • Short heating up/cooling down period for efficient process time
  • 1 year warranty

More About this Item

Using high quality thermoinsulation, ceramic hearth plates, and embedded heating elements on models up to 1100 °C (exposed on ceramic tubes on models up to 1300 °C) these furnaces provide excellent temperature stability and uniformity. Equipped with high-precision digital microprocessor controllers fitted with self-tuning and manual PID settings, they are an optimal fit for scientific, educational, government, industrial, and material testing labs.

1 Year Warranty
Specifications
  • Capacity (cu in)793
  • Capacity (Liters)13
  • Chamber Width (in)9
  • Chamber Height (in)7
  • Chamber Depth (in)13 3/4
  • Chamber Width (cm)23
  • Chamber Height (cm)18
  • Chamber Depth (cm)35
  • Max Temperature (° F)2012
  • Max Temperature (° C)1100
  • Temperature Uniformity±10
  • Rise Time50
  • Overall Width (in)19 11/16
  • Overall Height (in)21 21/32
  • Overall Depth (in)26 13/32
  • Overall Width (cm)50
  • Overall Height (cm)55
  • Overall Depth (cm)67
  • DisplayDigital
  • Control TypePID
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionMuffle Furnace, Stainless Steel, 13 L, Upwards Opening Door, 230V
  • Warranty1 Year
Reviews
Q&A